- Torx® Impact Socket Set
- 7 Pieces
- 1/4" Drive
- Torx® Bit Sockets
- Socket Size Range E4 - E12
| Socket Size Range | E4 to E12 |
| Finish | Black Oxide |
| Magnetic | No |
| Set Includes | E4, E5, E6, E7, E8, E10, E12, 6 1/4" Socket Bar, Clips |
| Socket Series | Torx |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Weight | 0.4 LB |

