ORS Nasco
577-6916PKM
6 Point Standard Length Magnetic Socket for Self-Tapping Screws
Item #101417309
- 1/4" Socket Drive Size, 0.5" Socket Size, 1" Overall Length
| Length Type | Standard |
| Socket Type | Impact |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Overall Length | 1 in |
| Socket Size | 1/2 in |
| No. of Points | 6 |
| Socket Diameter | 11/16 in |
| Drive End Diameter | 11/16 in |
| Socket Series | Standard, Impact |
| Magnetic | Yes |
| Weight | 0.07 LB |
