- Clik-Stop® Adjustable Wrench
- 4" Overall Length
- 1/2" Capacity
- Chrome Plated
features
- Drop forged from Protology™ steel
- Heavy-duty
- Open end 22 1/2° angle
- Jaw locks automatically at a given opening size in response to pressure applied to handle
- When pressure is released, knurl moves freely and wrench can be adjusted
compliances
- 0
| Capacity, in [Max] | 0.5 in |
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Wrench Type | Adjustable |
| Overall Length | 4 in |
| Material | Forged Alloy Steel |
| Capacity | 1/2 in |
| Head Angle | 15° |
| Weight | 0.1 LB |

