- Protoblack™ Adjustable Wrench
- 4" Overall Length
- 1/2" Capacity
- Black Oxide™
features
- Adjustable
- Alloy steel construction
- Black oxide finish
- ANSI specification B107.8M
| Handle Type | I-Beam |
| Capacity, in [Max] | 0.5 in |
| Overall Length | 4 in |
| Finish | Black Oxide™ |
| Head Angle | 15° |
| Capacity | 1/2 in |
| Material | Forged Alloy Steel |
| Wrench Type | Adjustable |
| Weight | 0.11 LB |

