- Clik-Stop® Protoblack™ Adjustable Wrench
- 4" Overall Length
- 1/2" Capacity
- Black Oxide™
| Overall Length | 4 in |
| Material | Forged Alloy Steel |
| Finish | Black Oxide™ |
| Head Angle | 15° |
| Wrench Type | Adjustable |
| Handle Type | I-Beam |
| Capacity | 1/2 in |
| Capacity, in [Max] | 0.5 in |
| Weight | 0.11 LB |

