- Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Chrome Plated
features
- Satin finish
- Extra wide jaw capacity
- Square jaw opening provides greater strength and better fit
| Finish | Chrome Plated |
| Overall Length | 6 in |
| Capacity | 15/16 in |
| Wrench Type | Adjustable |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 0.9375 in |
| Handle Type | I-Beam |
| Head Angle | 15° |
| Weight | 0.29 LB |

