- Clik-Stop® Protoblack™ Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Black Oxide™
| Capacity | 15/16 in |
| Finish | Black Oxide™ |
| Overall Length | 6 in |
| Capacity, in [Max] | 0.9375 in |
| Handle Type | I-Beam |
| Wrench Type | Adjustable |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Weight | 0.29 LB |

