- Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Chrome Plated
features
- Satin finish
- Extra wide jaw capacity
- Square jaw opening provides greater strength and better fit
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Overall Length | 8 in |
| Capacity | 1 1/8 in |
| Capacity, in [Max] | 1.125 in |
| Finish | Chrome Plated |
| Wrench Type | Adjustable |
| Weight | 0.54 LB |

