- Clik-Stop® Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Chrome Plated
| Capacity, in [Max] | 1.125 in |
| Overall Length | 8 in |
| Finish | Chrome Plated |
| Head Angle | 15° |
| Wrench Type | Adjustable |
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Weight | 0.53 LB |
| Capacity, in [Max] | 1.125 in |
| Overall Length | 8 in |
| Finish | Chrome Plated |
| Head Angle | 15° |
| Wrench Type | Adjustable |
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Weight | 0.53 LB |