- Clik-Stop® Protoblack™ Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Black Oxide™
| Capacity, in [Max] | 1.125 in |
| Handle Type | I-Beam |
| Overall Length | 8 in |
| Material | Forged Alloy Steel |
| Capacity | 1 1/8 in |
| Finish | Black Oxide™ |
| Wrench Type | Adjustable |
| Head Angle | 15° |
| Weight | 0.54 LB |

