- Clik-Stop® Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Chrome Plated
| Capacity, in [Max] | 1.3125 in |
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Overall Length | 10 in |
| Wrench Type | Adjustable |
| Weight | 0.91 LB |
| Capacity, in [Max] | 1.3125 in |
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Overall Length | 10 in |
| Wrench Type | Adjustable |
| Weight | 0.91 LB |