- Clik-Stop® Protoblack™ Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Black Oxide™
| Head Angle | 15° |
| Overall Length | 10 in |
| Handle Type | I-Beam |
| Finish | Black Oxide™ |
| Wrench Type | Adjustable |
| Capacity | 1 5/16 in |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.3125 in |
| Weight | 0.9 LB |

