- Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Chrome Plated
features
- Satin finish
- Extra wide jaw capacity
- Square jaw opening provides greater strength and better fit
| Finish | Chrome Plated |
| Material | Forged Alloy Steel |
| Wrench Type | Adjustable |
| Capacity | 1 1/2 in |
| Overall Length | 12 in |
| Handle Type | I-Beam |
| Head Angle | 15° |
| Capacity, in [Max] | 1.5 in |
| Weight | 1.49 LB |

