- Clik-Stop® Adjustable Spud Wrench
- 16" Overall Length
- 1 1/2" Capacity
- Black Oxide™
| Finish | Black Oxide™ |
| Handle Type | Tapered |
| Overall Length | 16 in |
| Material | Forged Alloy Steel |
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.5 in |
| Head Angle | 15° |
| Capacity | 1 1/2 in |
| Weight | 2.46 LB |

