- Clik-Stop® Adjustable Wrench
- 15" Overall Length
- 1 11/16" Capacity
- Chrome Plated
| Finish | Chrome Plated |
| Capacity | 1 11/16 in |
| Overall Length | 15 in |
| Handle Type | I-Beam |
| Head Angle | 15° |
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.6875 in |
| Material | Forged Alloy Steel |
| Weight | 3.15 LB |

