- Protoblack™ Adjustable Wrench
- 15" Overall Length
- 1 11/16" Capacity
- Black Oxide™
| Overall Length | 15 in |
| Capacity, in [Max] | 1.6875 in |
| Capacity | 1 11/16 in |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Wrench Type | Adjustable |
| Handle Type | I-Beam |
| Finish | Black Oxide™ |
| Weight | 3.22 LB |

