- Drive Extension
- 1/2" Drive
- 3" Long
- Black Oxide Finish
features
- Extensions give access to fasteners in areas otherwise impossible to reach
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Overall Length | 3 in |
| Weight | 0.3 LB |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Overall Length | 3 in |
| Weight | 0.3 LB |