- Clik-Stop® Protoblack™ Adjustable Wrench
- 18" Overall Length
- 2 1/16" Capacity
- Black Oxide™
| Head Angle | 15° |
| Capacity | 2 1/16 in |
| Overall Length | 18 in |
| Handle Type | I-Beam |
| Capacity, in [Max] | 2.0625 in |
| Material | Forged Alloy Steel |
| Finish | Black Oxide™ |
| Wrench Type | Adjustable |
| Weight | 5.0 LB |

