- Impact Socket Set
- 15 Pieces
- 3/8" Drive
- Impact, standard Sockets
- Socket Size Range 1/4" - 1"
| Socket Drive Size | 3/8 in |
| No. of Pieces | 15 |
| Socket Series | Standard Impact |
| Finish | Black Oxide |
| Socket Size Range | 1/4 in to 1 in |
| Magnetic | No |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Set Includes | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 17" Socket Bar, Clips |
| Weight | 2.85 LB |

