- 3/8" Socket Drive Size, 10 mm Socket Size, 26.2 mm Overall Length
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Overall Length | 26.2 mm |
| Socket Size | 10 mm |
| Length Type | Standard |
| Socket Diameter | 17.3 mm |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Socket Type | Impact |
| Drive End Diameter | 17.3 in |
| Weight | 0.06 LB |

