- 3/8" Socket Drive Size, 0.375" Socket Size, 1 3/32" Overall Length
| Socket Diameter | 19/32 in |
| Inch/Metric | Inch |
| Overall Length | 1.09375 in |
| Length Type | Standard |
| No. of Points | 6 |
| Magnetic | Yes |
| Drive End Diameter | 11/16 in |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard, Impact |
| Socket Size | 3/8 in |
| Socket Type | Impact |
| Weight | 0.06 LB |

