- Torx® Impact Socket Set
- 7 Pieces
- 3/8" Drive
- Torx® Bit Sockets
- Socket Size Range E6 - E16
| Socket Series | Torx |
| Finish | Black Oxide |
| Set Includes | E6, E7, E8, E10, E12, E14, E16, 6 1/4" Socket Bar, Clips |
| Magnetic | No |
| Inch/Metric | Inch |
| Socket Size Range | E6 to E16 |
| No. of Pieces | 7 |
| Socket Drive Size | 3/8 in |
| Weight | 0.62 LB |

