- Hex Bit Impact Socket Set
- 10 Pieces
- 3/8", 1/2" Drive
- Hex Bit Sockets
- Socket Size Range 1/8" - 5/8"
| Inch/Metric | Inch |
| Socket Size Range | 1/8 in to 5/8 in |
| No. of Pieces | 10 |
| Finish | Full Polish |
| Set Includes | 1/8", 5/32", 3/16", 7/32", 1/4", 3/8" , 1/2", 9/16", 5/8", Blow Molded Case |
| Socket Drive Size | 1/2 in, 3/8 in |
| Socket Series | Hex Bit |
| Magnetic | No |
| Weight | 2.9 LB |

