- 6 Point Impact Socket
- 3/8" Drive
- 9/16" Socket Size
- Standard Socket Depth
| Inch/Metric | Inch |
| Socket Size | 9/16 in |
| Length Type | Standard |
| No. of Points | 6 |
| Overall Length | 1.17188 in |
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Magnetic | Yes |
| Socket Series | Standard, Impact |
| Weight | 0.08 LB |

