- 3/8" Socket Drive Size, 0.5625" Socket Size, 1 1/8" Overall Length
| Inch/Metric | Inch |
| Length Type | Standard |
| Socket Diameter | 1 3/32 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.125 in |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Socket Size | 9/16 in |
| No. of Points | 8 |
| Drive End Diameter | 1 3/16 in |
| Weight | 0.18 LB |

