- Impact Socket Set
- 11 Pieces
- 3/8" Drive
- Impact, standard Sockets
- Socket Size Range 7 mm - 17 mm
| No. of Pieces | 11 |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Set Includes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 9" Socket Bar, Clips |
| Inch/Metric | Metric |
| Socket Series | Standard Impact |
| Socket Size Range | 7 mm to 17 mm |
| Magnetic | No |
| Finish | Black Oxide |
| Weight | 1.14 LB |

