- Clik-Stop® Adjustable Wrench
- 24" Overall Length
- 2 7/16" Capacity
- Chrome Plated
features
- Drop forged from Protology™ steel
- Heavy-duty
- Open end 22 1/2° angle
- Jaw locks automatically at a given opening size in response to pressure applied to handle
- When pressure is released, knurl moves freely and wrench can be adjusted
compliances
- 0
| Capacity | 2 7/16 in |
| Material | Forged Alloy Steel |
| Overall Length | 24 in |
| Finish | Chrome Plated |
| Head Angle | 15° |
| Capacity, in [Max] | 2.4375 in |
| Handle Type | I-Beam |
| Wrench Type | Adjustable |
| Weight | 8.9 LB |

