- Protoblack™ Adjustable Wrench
- 24" Overall Length
- 2 7/16" Capacity
- Black Oxide™
| Handle Type | I-Beam |
| Capacity, in [Max] | 2.4375 in |
| Finish | Black Oxide™ |
| Material | Forged Alloy Steel |
| Wrench Type | Adjustable |
| Overall Length | 24 in |
| Capacity | 2 7/16 in |
| Head Angle | 15° |
| Weight | 8.9 LB |

