- Cape Chisel
- 13/64" Width of Cut x 5 1/8" Long
| Tip Type | Cape |
| Material | Tool Steel |
| Width of Cut | 13/64 in |
| Finish | Black Oxide |
| Chisel Type | Cape |
| Stock Shape | Hex |
| Length | 5 1/8 in |
| Applicable Materials | Most Materials |
| Weight | 0.1 LB |
| Tip Type | Cape |
| Material | Tool Steel |
| Width of Cut | 13/64 in |
| Finish | Black Oxide |
| Chisel Type | Cape |
| Stock Shape | Hex |
| Length | 5 1/8 in |
| Applicable Materials | Most Materials |
| Weight | 0.1 LB |