- 3/8" Socket Drive Size, 0.375" Socket Size, 2 5/16" Overall Length
| Inch/Metric | Inch |
| Socket Series | Impact, Universal |
| Socket Type | Impact |
| Length Type | Universal |
| Drive End Diameter | 31/32 in |
| Socket Diameter | 9/16 in |
| Overall Length | 2.3125 in |
| Socket Size | 3/8 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 0.31 LB |

