- Hex Bit Socket
- 3/8" Drive
- 10 mm Hex
- 69.1 mm Overall Length
| Tip Type | Hex |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Locking Type | Pin |
| Socket Drive Size | 3/8 in |
| Bit Length | 41.3 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Overall Length | 69.1 mm |
| Hex Size | 10 mm |
| Weight | 0.14 LB |

