- Hex Bit Socket
- 3/8" Drive
- 6 mm Hex
- 69.1 mm Overall Length
| Material | Forged Alloy Steel |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Overall Length | 69.1 mm |
| Inch/Metric | Metric |
| Hex Size | 6 mm |
| Drive Type | Square |
| Tip Type | Hex |
| Locking Type | Pin |
| Bit Length | 41.3 mm |
| Weight | 0.07 LB |

