- Hex Bit Socket
- 3/8" Drive
- 5/16" Hex
- 2 23/32" Overall Length
| Socket Drive Size | 3/8 in |
| Hex Size | 5/16 in |
| Bit Length | 1 5/8 in |
| Material | Forged Alloy Steel |
| Inch/Metric | Inch |
| Overall Length | 2.71875 in |
| Locking Type | Pin |
| Drive Type | Square |
| Tip Type | Hex |
| Finish | Black Oxide |
| Weight | 0.12 LB |

