- Hex Bit Socket
- 3/8" Drive
- 5/32" Hex
- 2 23/32" Overall Length
| Overall Length | 2.71875 in |
| Hex Size | 5/32 in |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Bit Length | 1 5/8 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Locking Type | Pin |
| Weight | 0.49 LB |

