- 1/2" Socket Drive Size, 9 mm Socket Size, 82.6 mm Overall Length
| Length Type | Deep |
| No. of Points | 6 |
| Socket Type | Impact |
| Socket Diameter | 15.2 mm |
| Socket Size | 9 mm |
| Socket Series | Deep, Impact |
| Overall Length | 82.6 mm |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Drive End Diameter | 22.1 mm |
| Weight | 0.36 LB |

