- 1/2" Socket Drive Size, 22 mm Socket Size, 88.9 mm Overall Length
| Length Type | Deep |
| Socket Diameter | 32.5 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Size | 22 mm |
| Drive End Diameter | 32.5 mm |
| Socket Type | Impact |
| Overall Length | 88.9 mm |
| Socket Series | Deep, Impact |
| Weight | 0.75 LB |

