- 6 Point Impact Socket
- 1/2" Drive
- 3/4" Socket Size
- Deep Socket Depth
| Finish | Black Oxide |
| Drive Type | Square |
| Locking Type | Pin |
| Inch/Metric | Inch |
| Overall Length | 3.25 in |
| Length Type | Deep |
| Tip Type | Box |
| Socket Size | 3/4 in |
| Opening Size | 3/4 in |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Weight | 0.54 LB |

