- 1/2" Socket Drive Size, 25 mm Socket Size, 88.9 mm Overall Length
| Socket Size | 25 mm |
| Length Type | Deep |
| Inch/Metric | Metric |
| Drive End Diameter | 36.4 mm |
| Socket Diameter | 36.4 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Overall Length | 88.9 mm |
| Socket Series | Deep, Impact |
| Weight | 0.93 LB |

