- 1/2" Socket Drive Size, 0.9375" Socket Size, 3 1/2" Overall Length
| Length Type | Deep |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Drive End Diameter | 1 3/8 in |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Size | 15/16 in |
| Overall Length | 3.5 in |
| Socket Diameter | 1 3/8 in |
| Weight | 0.83 LB |

