- 1/2'' Socket Drive Size, 9 mm Socket Size, 38.1 mm Overall Length
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Overall Length | 38.1 mm |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Drive End Diameter | 23.7 mm |
| Socket Diameter | 16.3 mm |
| Socket Drive Size | 1/2 in |
| Socket Size | 9 mm |
| Weight | 0.18 LB |

