- Socket Set
- Impact
- 19 PIeces
- 1/2" Drive Size
- 6 Point
| No. of Points | 6 |
| Socket Size Range | 3/8 in to 1 1/2 in |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 19 |
| Magnetic | No |
| Inch/Metric | Fractional |
| Manufacturer Name | Proto® |
| No. of Sockets | 19 |
| Finish | Black Oxide |
| Socket Series | Impact |
| Weight | 10.1 LB |

