- Socket Set
- Deep Impact
- 19 PIeces
- 1/2" Drive Size
- 6 Point
| Inch/Metric | Fractional |
| No. of Pieces | 19 |
| Magnetic | No |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Finish | Black Oxide |
| Socket Series | Deep Impact |
| No. of Sockets | 19 |
| Manufacturer Name | Proto® |
| Socket Size Range | 3/8 in to 1 1/2 in |
| Weight | 17.5 LB |

