- Impact Universal Socket Set
- 7 Pieces
- 1/2" Drive
- Impact, Universal Sockets
- Socket Size Range 7/16" - 13/16"
| Socket Size Range | 7/16 in to 13/16 in |
| Set Includes | 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9" Socket Bar, Clips |
| Socket Drive Size | 1/2 in |
| Socket Series | Impact, Universal |
| No. of Pieces | 7 |
| Magnetic | No |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Weight | 3.24 LB |

