- 6 Point Impact Socket
- 1/2" Drive
- 1/2" Socket Size
- Standard Socket Depth
| Socket Type | Impact |
| Length Type | Standard |
| Finish | Black Oxide |
| Overall Length | 1.5 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 1/2 in |
| Locking Type | Pin |
| No. of Points | 6 |
| Material | Forged Alloy Steel |
| Opening Size | 1/2 in |
| Socket Series | Standard, Impact |
| Drive Type | Square |
| Inch/Metric | Inch |
| Weight | 0.21 LB |

