- 1/2" Socket Drive Size, 20 mm Socket Size, 38.1 mm Overall Length
| Socket Series | Standard, Impact |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Length Type | Standard |
| Socket Size | 20 mm |
| Overall Length | 38.1 mm |
| Drive End Diameter | 26.2 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Diameter | 26.2 mm |
| Weight | 0.25 LB |

