- 6 Point Impact Socket
- 1/2" Drive
- 5/8" Socket Size
- Standard Socket Depth
| Inch/Metric | Inch |
| Overall Length | 1.5 in |
| Finish | Black Oxide |
| Socket Drive Size | 1/2 in |
| Socket Size | 5/8 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Length Type | Standard |
| Opening Size | 5/8 in |
| Locking Type | Pin |
| Material | Forged Alloy Steel |
| Socket Series | Standard, Impact |
| Drive Type | Square |
| Weight | 0.2 LB |

