- 12 Point Impact Socket
- 1/2" Drive
- 21 mm Socket Size
- Standard Socket Depth
| Inch/Metric | Metric |
| Overall Length | 38.1 mm |
| Socket Type | Impact |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Impact |
| Opening Size | 21 mm |
| Socket Size | 21 mm |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Tip Type | Box |
| No. of Points | 12 |
| Locking Type | Pin |
| Finish | Black Oxide |
| Weight | 0.23 LB |

