- 1/2" Socket Drive Size, 1.125" Socket Size, 1 5/8" Overall Length
| No. of Points | 6 |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 1 1/2 in |
| Socket Diameter | 1 1/2 in |
| Socket Series | Standard, Impact |
| Inch/Metric | Inch |
| Socket Size | 1 1/8 in |
| Socket Type | Impact |
| Overall Length | 1.625 in |
| Weight | 4.2 LB |

