- Hex Bit Socket
- 1/2" Drive
- 14 mm Hex
- 3 5/8" Overall Length
| Material | Forged Alloy Steel |
| Hex Size | 14 mm |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Overall Length | 3.625 in |
| Bit Length | 1 3/4 in |
| Tip Type | Hex |
| Locking Type | Pin |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.48 LB |

