- 1/2" Socket Drive Size, 0.4375" Socket Size, 2 1/4" Overall Length
| Socket Diameter | 5/8 in |
| Socket Type | Impact |
| Length Type | Universal |
| No. of Points | 6 |
| Overall Length | 2.25 in |
| Drive End Diameter | 1 9/64 in |
| Socket Series | Impact, Universal |
| Inch/Metric | Inch |
| Socket Size | 7/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.52 LB |

